Motion
9600s
Oil Seal - Solid, 3.1250 in Shaft Dia., 6.0000 in OD, 0.955 in Overall Width, Nitrile Lip Material
Mi Item #01314606
MFR #9600s
Price$228.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.1250 in Shaft Dia., 6.0000 in OD, 0.955 in Overall Width, Nitrile Lip Material
Mi Item #01314606
MFR #9600s

Mfr description
9600S OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.10/each

Specifications

Dimensions

  • Outside Diameter
    6.0000 in
  • Overall Width
    0.955 in
  • Shaft Diameter
    3.1250 in
  • Weight
    1.06 lbs

Details

  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    053893515816
  • Material
    Nitrile
  • Series
    9000
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)