Motion
11197
Single Lip Oil Seal - Solid, 1.125 in Shaft Dia., 1.852 in OD, 0.313 in Overall Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314688
MFR #11197
Price$16.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 1.125 in Shaft Dia., 1.852 in OD, 0.313 in Overall Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314688
MFR #11197

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.85/each

Specifications

Dimensions

  • Outside Diameter
    1.852 in
  • Weight
    0.07 lbs

Details

  • Lubricant Type
    Oil or Grease
  • Manufacturer Upc Number
    085311009676
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • UPC_NO
    085311009676

Overview

Mfr description
11197 OIL SEAL
  • SKF Wave lip seal has a metal OD and delivers industry's highest pump rate
  • Sinusoidal motion of this seal generates up to 30% less heat and 20% less friction
  • Easy installation and a firm and accurate fit in the housing bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought