Motion
200338
Nitrile Oil Seal - Solid, 1.250 in Shaft Dia., 2.004 in OD, 0.290 in Overall Width, 200 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314741
MFR #200338
Your Price$31.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.250 in Shaft Dia., 2.004 in OD, 0.290 in Overall Width, 200 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314741
MFR #200338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.00/each(List $31.48)

Overview

Mfr description
200338 OIL SEAL
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.250 in
  • Outside Diameter
    2.004 in
  • Overall Width
    0.290 in
  • Design Type
    200
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    200 Design
  • ManufacturerName (description attribute)
    Timken National Seals
  • Manufacturer Upc Number
    053893468747
  • Max Shaft Surface Speed
    750 fpm
  • Misalignment Tolerance
    0.010 in
  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Typical Application
    General Purpose
  • Weight
    0.12 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text