Motion
200763
Nitrile Oil Seal - Solid, 2.250 in Shaft Dia., 3.250 in OD, 0.285 in Overall Width, 200E Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01314747
MFR #200763
Price$52.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.250 in Shaft Dia., 3.250 in OD, 0.285 in Overall Width, 200E Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01314747
MFR #200763

Mfr description
200763 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.09/each

Specifications

Dimensions

  • Outside Diameter
    3.250 in
  • Overall Width
    0.285 in
  • Shaft Diameter
    2.250 in
  • Weight
    0.23 lbs

Details

  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    200E Design
  • Design Type
    200E
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893468853
  • Max Shaft Surface Speed
    750 fpm
  • Misalignment Tolerance
    0.010 in
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)