Motion
200870
Nitrile Oil Seal - Solid, 3.249 in Shaft Dia., 4.488 in OD, 0.318 in Overall Width, 200E Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01314759
MFR #200870
Price$83.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.249 in Shaft Dia., 4.488 in OD, 0.318 in Overall Width, 200E Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01314759
MFR #200870

Mfr description
200870 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.37/each

Specifications

Dimensions

  • Outside Diameter
    4.488 in
  • Overall Width
    0.318 in
  • Shaft Diameter
    3.249 in
  • Weight
    0.61 lbs

Details

  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    200E Design
  • Design Type
    200E
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893468952
  • Max Shaft Surface Speed
    750 fpm
  • Misalignment Tolerance
    0.010 in
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)