Motion
343104
Nitrile Oil Seal - Solid, 0.250 in Shaft Dia., 0.505 in OD, 0.188 in Overall Width, 34 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01314984
MFR #343104
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 0.250 in Shaft Dia., 0.505 in OD, 0.188 in Overall Width, 34 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01314984
MFR #343104

Mfr description
343104 OIL SEAL
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Outside Diameter
    0.505 in
  • Overall Width
    0.188 in
  • Shaft Diameter
    0.250 in
  • Weight
    0.03 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    34 Design
  • Design Type
    34
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893473819
  • ManufacturerName (description attribute)
    Timken National Seals
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)