Specifications
Dimensions
- Outside Diameter2.285 in
- Overall Width0.250 in
- Shaft Diameter1.687 in
- Weight0.08 lbs
Details
- CasingWithout Inner Case
- Construction DescriptionSingle Lip, Spring Loaded Without Inner Case
- Continuous Temperature Range-40 to 225°F
- Description Keyword35 Design
- Design Type35
- Lip MaterialNitrile
- Lip TypeSingle Lip with Spring
- Manufacturer Upc Number053893474403
- Max Shaft Surface Speed3000 fpm
- Misalignment Tolerance0.015 in at 800 rpm; 0.010 in at 4200 rpm
- Seal TypeSingle Lip with Spring
- Solid / SplitSolid
- Typical ApplicationGeneral Purpose
Overview
Mfr description
353141 OIL SEAL