Motion
365008
Nitrile Oil Seal - Solid, 2.687 in Shaft Dia., 3.876 in OD, 0.250 in Overall Width, 36 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01315251
MFR #365008
Your Price$63.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.687 in Shaft Dia., 3.876 in OD, 0.250 in Overall Width, 36 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01315251
MFR #365008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.86/each(List $66.75)

Overview

Mfr description
365008 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.687 in
  • Outside Diameter
    3.876 in
  • Overall Width
    0.250 in
  • Design Type
    36
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    36 Design
  • Manufacturer Upc Number
    053893474489
  • Max Shaft Surface Speed
    750 fpm
  • Misalignment Tolerance
    0.010 in
  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Typical Application
    General Purpose
  • Weight
    0.23 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought