Motion
416029N
Polyacrylate Oil Seal - Solid, 5.750 in Shaft Dia., 7.881 in OD, 0.750 in Overall Width, 41 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01315466
MFR #416029N
Your Price$302.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 5.750 in Shaft Dia., 7.881 in OD, 0.750 in Overall Width, 41 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01315466
MFR #416029N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$302.06/each(List $335.42)

Overview

Mfr description
416029N OIL SEAL
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.750 in
  • Outside Diameter
    7.881 in
  • Overall Width
    0.750 in
  • Design Type
    41
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    41 Design
  • ManufacturerName (description attribute)
    Timken National Seals
  • Casing
    With Inner Case
  • Manufacturer Upc Number
    053893506982
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Typical Application
    General Purpose
  • Weight
    1.61 lbs
  • Continuous Temperature Range
    -20 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text