Motion
1225582
Duralip (XNBR) Oil Seal - Solid, 12.250 in Shaft Dia., 14.250 in OD, 1.000 in Overall Width, HDS2 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #01315936
MFR #1225582
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralip (XNBR) Oil Seal - Solid, 12.250 in Shaft Dia., 14.250 in OD, 1.000 in Overall Width, HDS2 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #01315936
MFR #1225582

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1225582 OIL SEAL
  • Metal-Cased
  • Single-Lip
  • Spring-Loaded Element With Spring-Kover To Bond The Spring For Extra Retention.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    12.250 in
  • Outside Diameter
    14.250 in
  • Overall Width
    1.000 in
  • Design Type
    HDS2
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Description Keyword
    HDS2 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    10-15 psi
  • Manufacturer Upc Number
    085311119337
  • Max Shaft Surface Speed
    5000 fpm
  • Construction Description
    Metal Clad, Single Sealed Spring Loaded Seal
  • Typical Application
    For General Applications.
  • Weight
    5.19 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text