Motion
85009
Nitrile Oil Seal - Solid, 8.500 in Shaft Dia., 10.000 in OD, 0.630 in Overall Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01315966
MFR #85009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 8.500 in Shaft Dia., 10.000 in OD, 0.630 in Overall Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01315966
MFR #85009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85009 OIL SEAL W/ RIVETS
  • Metal Cased With Heavy Duty Inner Case
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    8.500 in
  • Outside Diameter
    10.000 in
  • Height
    1
  • Overall Width
    0.630 in
  • Design Type
    CRWH1
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Description Keyword
    CRWH1 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311040211
  • Max Shaft Surface Speed
    3600 fpm
  • Width
    12.2
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
  • Weight
    1.411 lbs, 1.4
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text