Motion
99435
Thin Wall Speedi-sleeve - 4.3280 in; 109.93 mm Shaft Dia., 0.509 in Width, Stainless Steel Material
MI ITEM #01315972
MFR #99435
Price$173.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 4.3280 in; 109.93 mm Shaft Dia., 0.509 in Width, Stainless Steel Material
MI ITEM #01315972
MFR #99435

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$173.57/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    4.3280 in; 109.93 mm
  • Overall Width
    0.6500 in
  • Shaft Diameter
    4.331 in
  • Weight
    0.44 lbs
  • Width
    0.6500 in, 16.51 mm
  • Width on Shaft
    0.509 in
  • Width Overall Width For Speedi Slv
    0.650 in

Details

  • Additional Details
    Outside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
  • Construction Description
    Thin-Walled Design with Removable Flange
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311042826
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    4.327 to 4.335 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311042826

Overview

Mfr description
99435 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought