Motion
99810
Speedi-sleeve Gold - 0.6250 in; 15.88 mm Shaft Dia., 0.313 in Width, Stainless Steel, Gold Metallic Coating Material
Mi Item #01316026
MFR #99810
Price$85.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi-sleeve Gold - 0.6250 in; 15.88 mm Shaft Dia., 0.313 in Width, Stainless Steel, Gold Metallic Coating Material
Mi Item #01316026
MFR #99810

Mfr description
99810 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.03/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    0.7500 in; 19.05 mm
  • Nominal Shaft Diameter
    0.6250 in; 15.88 mm
  • Overall Width
    0.4060 in
  • Shaft Diameter
    0.625 in
  • Weight
    0.14 lbs
  • Width
    0.4060 in, 10.31 mm
  • Width on Shaft
    0.313 in
  • Width Overall Width For Speedi Slv
    0.406 in

Details

  • Additional Details
    Offers improved resistance to abrasive wear compared to the standard Speedi-Sleeve. Installation tool included. Speed of shaft repair makes this a cost-effective solution.
  • Construction Description
    With Installation Tool
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311185615
  • Material
    Gold Metallic Coating, Stainless Steel
  • Shaft Range For Speedi Sleeve
    0.623 to 0.627 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311185615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)