Motion
99813
Speedi-sleeve Gold - 0.9840 in; 24.99 mm Shaft Dia., 0.315 in Width, Stainless Steel, Gold Metallic Coating Material
Mi Item #01316035
MFR #99813
Price$100.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi-sleeve Gold - 0.9840 in; 24.99 mm Shaft Dia., 0.315 in Width, Stainless Steel, Gold Metallic Coating Material
Mi Item #01316035
MFR #99813

Mfr description
99813 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.97/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    1.3000 in; 33.02 mm
  • Nominal Shaft Diameter
    0.9840 in; 24.99 mm
  • Overall Width
    11 mm
  • Shaft Diameter
    0.984 in
  • Weight
    0.11 lbs
  • Width
    0.4330 in, 11 mm
  • Width on Shaft
    0.315 in
  • Width Overall Width For Speedi Slv
    0.433 in

Details

  • Additional Details
    Offers improved resistance to abrasive wear compared to the standard Speedi-Sleeve. Installation tool included. Speed of shaft repair makes this a cost-effective solution.
  • Construction Description
    With Installation Tool
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311185653
  • Material
    Gold Metallic Coating, Stainless Steel
  • Shaft Range For Speedi Sleeve
    0.982 to 0.986 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311185653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)