Motion
99818
Wear Sleeve - 1.3130 in Shaft Dia., 0.500 in Width
Mi Item #01316050
MFR #99818
Price$79.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.3130 in Shaft Dia., 0.500 in Width
Mi Item #01316050
MFR #99818

Mfr description
99818 SPEEDI-SLEEVE
  • Enhanced version of the popular Speedi-Sleeve, which offers improved resistance to abrasive wear
  • Designed to be used in applications where extended seal system life is needed, it bridges the performance gap between the regular Speedi-Sleeve and expensive custom shaft treatments
  • A thin metallic film applied to the base stainless steel imparts a gold color and significantly increases durability and surface hardness (to 2300 Vickers or approximately 80-85 HRc)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.52/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.3130 in
  • Outside Diameter
    1.5941 in
  • Overall Width
    0.6252 in
  • Shaft Diameter
    1.313 in
  • Weight
    0.71 lbs
  • Width
    0.6252 in
  • Width on Shaft
    0.500 in
  • Width Overall Width For Speedi Slv
    0.625 in

Details

  • Additional Details
    Offers improved resistance to abrasive wear compared to the standard Speedi-Sleeve. Installation tool included. Speed of shaft repair makes this a cost-effective solution.
  • Construction Description
    Ultra-thin wear sleeve made from stainless steel
  • Design Type
    SSLV
  • Lip Material
    N/A
  • Shaft Range For Speedi Sleeve
    1.310 to 1.316 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Speedi-Sleeve Gold Product - Inch
  • Type Series
    1-5/16"
  • Typical Application
    Quick, easy, effective alternative to resizing, metalizing, or replacing a damaged surface
  • UPC_NO
    085311185769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)