Motion
99825
Speedi-sleeve Gold - 1.5780 in; 40.08 mm Shaft Dia., 0.512 in Width, Stainless Steel, Gold Metallic Coating Material
Mi Item #01316075
MFR #99825
Price$77.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi-sleeve Gold - 1.5780 in; 40.08 mm Shaft Dia., 0.512 in Width, Stainless Steel, Gold Metallic Coating Material
Mi Item #01316075
MFR #99825

Mfr description
99825 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.14/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    1.8500 in; 46.99 mm
  • Nominal Shaft Diameter
    1.5780 in; 40.08 mm
  • Overall Width
    16 mm
  • Shaft Diameter
    1.575 in
  • Weight
    0.14 lbs
  • Width
    0.6300 in, 16 mm
  • Width on Shaft
    0.512 in
  • Width Overall Width For Speedi Slv
    0.630 in

Details

  • Additional Details
    Offers improved resistance to abrasive wear compared to the standard Speedi-Sleeve. Installation tool included. Speed of shaft repair makes this a cost-effective solution.
  • Construction Description
    Thin-Walled Design with Removable Flange
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311185820
  • Material
    Gold Metallic Coating, Stainless Steel
  • Shaft Range For Speedi Sleeve
    1.569 to 1.575 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311185820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)