Motion
99839
Speedi-Sleeve Gold - 2.375 in Shaft Dia., 0.781 in Width, Stainless Steel, Gold Metallic Coating Material
MI ITEM #01316117
MFR #99839
Your Price$151.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi-Sleeve Gold - 2.375 in Shaft Dia., 0.781 in Width, Stainless Steel, Gold Metallic Coating Material
MI ITEM #01316117
MFR #99839

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.02/each(List $159.53)

Overview

Mfr description
99839 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Specifications

  • Type of Product
    Speedi-Sleeve
  • Additional Details
    Offers improved resistance to abrasive wear compared to the standard Speedi-Sleeve. Installation tool included. Speed of shaft repair makes this a cost-effective solution.
  • Width on Shaft
    0.781 in
  • Material
    Gold Metallic Coating, Stainless Steel
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • Shaft Range For Speedi Sleeve
    2.374 to 2.380 in
  • Width Overall Width For Speedi Slv
    0.938 in
  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Manufacturer Upc Number
    085311185912
  • UPC_NO
    085311185912
  • Manufacturer Catalog
  • Weight
    0.22 lbs
  • Shaft Diameter
    2.375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought