Motion
99854
Speedi-sleeve Gold - 3.9380 in; 100.03 mm Shaft Dia., 0.813 in Width, Stainless Steel, Gold Metallic Coating Material
MI ITEM #01316164
MFR #99854
Price$187.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi-sleeve Gold - 3.9380 in; 100.03 mm Shaft Dia., 0.813 in Width, Stainless Steel, Gold Metallic Coating Material
MI ITEM #01316164
MFR #99854

Mfr description
99854 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.63/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    4.3130 in; 109.55 mm
  • Nominal Shaft Diameter
    3.9380 in; 100.03 mm
  • Overall Width
    1.0000 in
  • Shaft Diameter
    3.938 in
  • Weight
    0.63 lbs
  • Width
    1.0000 in, 25.40 mm
  • Width on Shaft
    0.813 in
  • Width Overall Width For Speedi Slv
    1.000 in

Details

  • Additional Details
    Offers improved resistance to abrasive wear compared to the standard Speedi-Sleeve. Installation tool included. Speed of shaft repair makes this a cost-effective solution.
  • Construction Description
    Thin-Walled Design with Removable Flange
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311186063
  • Material
    Gold Metallic Coating, Stainless Steel
  • Shaft Range For Speedi Sleeve
    3.935 to 3.942 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311186063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)