Motion
480479H
Silicone Oil Seal - Solid, 1.687 in Shaft Dia., 2.441 in OD, 0.469 in Overall Width, 48 Design, Silicone Lip Material
MI ITEM #01316663
MFR #480479H
Your Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 1.687 in Shaft Dia., 2.441 in OD, 0.469 in Overall Width, 48 Design, Silicone Lip Material
MI ITEM #01316663
MFR #480479H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.76/each(List $39.69)

Overview

Mfr description
480479H OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.687 in
  • Outside Diameter
    2.441 in
  • Overall Width
    0.469 in
  • Design Type
    48
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Silicone
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    48 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893510675
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.10 lbs
  • Continuous Temperature Range
    -80 to 350°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text