Motion
480574H
Silicone Oil Seal - Solid, 2.375 in Shaft Dia., 3.266 in OD, 0.500 in Overall Width, 48 Design, Silicone Lip Material
MI ITEM #01316666
MFR #480574H
List Price$51.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 2.375 in Shaft Dia., 3.266 in OD, 0.500 in Overall Width, 48 Design, Silicone Lip Material
MI ITEM #01316666
MFR #480574H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.27/each for your price

Overview

Mfr description
480574H OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.375 in
  • Outside Diameter
    3.266 in
  • Overall Width
    0.500 in
  • Design Type
    48
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Silicone
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    48 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893510682
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.21 lbs
  • Continuous Temperature Range
    -80 to 350°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text