Motion
481537
Nitrile Oil Seal - Solid, 0.656 in Shaft Dia., 1.254 in OD, 0.250 in Overall Width, 48 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01316709
MFR #481537
Price$19.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 0.656 in Shaft Dia., 1.254 in OD, 0.250 in Overall Width, 48 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01316709
MFR #481537

Mfr description
481537 OIL SEAL
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.23/each

Specifications

Dimensions

  • Outside Diameter
    1.254 in
  • Overall Width
    0.250 in
  • Shaft Diameter
    0.656 in
  • Weight
    0.05 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    48 Design
  • Design Type
    48
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893495897
  • ManufacturerName (description attribute)
    Timken National Seals
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)