Motion
370003A
Nitrile Oil Seal - Solid, 4.765 in Shaft Dia., 6.325 in OD, 1.078 in Overall Width, 11 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01316908
MFR #370003A
Price$182.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.765 in Shaft Dia., 6.325 in OD, 1.078 in Overall Width, 11 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01316908
MFR #370003A

Mfr description
370003A OIL BATH SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.34/each

Specifications

Dimensions

  • Outside Diameter
    6.325 in
  • Overall Width
    1.078 in
  • Shaft Diameter
    4.765 in
  • Weight
    1.06 lbs

Details

  • Construction Description
    Wheel Seal Plus-One Piece, 4 Sealing Lips, Spring Loaded
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    11 Design
  • Design Type
    11
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893527215
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Seal Type
    Quadruple Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Heavy Duty Truck & Trailer Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)