Motion
370012A
Nitrile Oil Seal - Solid, 3.625 in Shaft Dia., 4.823 in OD, 0.921 in Overall Width, 07 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01316943
MFR #370012A
Price$133.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.625 in Shaft Dia., 4.823 in OD, 0.921 in Overall Width, 07 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01316943
MFR #370012A

Mfr description
370012A OIL BATH SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.26/each

Specifications

Dimensions

  • Outside Diameter
    4.823 in
  • Overall Width
    0.921 in
  • Shaft Diameter
    3.625 in
  • Weight
    0.43 lbs

Details

  • Construction Description
    Wheel Seal Plus-One Piece, 4 Sealing Lips, Spring Loaded
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    07 Design
  • Design Type
    07
  • Lip Material
    Nitrile
  • Lip Type
    Quadruple Lip with Spring
  • Manufacturer Upc Number
    053893527314
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Seal Type
    Quadruple Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Heavy Duty Truck & Trailer Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)