Motion
144
Oil Seal - Solid, 1.938 in Shaft Dia., 2.650 in OD, 0.360 in Overall Width, KIT Design
Mi Item #01316954
MFR #144
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.938 in Shaft Dia., 2.650 in OD, 0.360 in Overall Width, KIT Design
Mi Item #01316954
MFR #144

Mfr description
144 OIL SEAL
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.650 in
  • Overall Width
    0.360 in
  • Shaft Diameter
    1.938 in
  • Weight
    0.04 lbs

Details

  • Description Keyword
    KIT Design
  • Design Type
    KIT
  • Manufacturer Upc Number
    085311000246
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)