Motion
370025A
Nitrile Oil Seal - Solid, 4.625 in Shaft Dia., 6.008 in OD, 0.840 in Overall Width, 11 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01316981
MFR #370025A
Price$105.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.625 in Shaft Dia., 6.008 in OD, 0.840 in Overall Width, 11 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01316981
MFR #370025A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$105.88/each

Specifications

Dimensions

  • Outside Diameter
    6.008 in
  • Overall Width
    0.840 in
  • Shaft Diameter
    4.625 in
  • Weight
    0.93 lbs

Details

  • Construction Description
    Wheel Seal Plus-One Piece, 4 Sealing Lips, Spring Loaded
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    11 Design
  • Design Type
    11
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893527420
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Seal Type
    Quadruple Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Heavy Duty Truck & Trailer Hubs

Overview

Mfr description
370025A OIL BATH SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought