Motion
46396
Nitrile Oil Seal - Solid, 4.625 in Shaft Dia., 6.623 in OD, 1.093 in Overall Width, OILBATH Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317030
MFR #46396
Price$201.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.625 in Shaft Dia., 6.623 in OD, 1.093 in Overall Width, OILBATH Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317030
MFR #46396

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$201.76/each

Specifications

Dimensions

  • Outside Diameter
    6.623 in
  • Overall Width
    1.093 in
  • Shaft Diameter
    4.625 in
  • Weight
    1.14 lbs

Details

  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    Oilbath
  • Design Type
    OILBATH
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311036429
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Overview

Mfr description
46396 SCOTSEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought