Motion
370051A
Nitrile Oil Seal - Solid, 4.625 in Shaft Dia., 6.629 in OD, 1.094 in Overall Width, 03 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317032
MFR #370051A
Your Price$211.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.625 in Shaft Dia., 6.629 in OD, 1.094 in Overall Width, 03 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317032
MFR #370051A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$211.42/each(List $228.22)

Overview

Mfr description
370051A OIL BATH SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.625 in
  • Outside Diameter
    6.629 in
  • Overall Width
    1.094 in
  • Design Type
    03
  • Seal Type
    Triple Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Triple Lip with Spring
  • Description Keyword
    03 Design
  • Manufacturer Upc Number
    053893527611
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Construction Description
    Wheel Seal Classic-One Piece, 3 Sealing Lips Spring Loaded
  • Typical Application
    Heavy Duty Truck & Trailer Hubs
  • Weight
    1.25 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text