Motion
370094A
Nitrile Oil Seal - Solid, 4.125 in Shaft Dia., 5.381 in OD, 0.605 in Overall Width, 06 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01317052
MFR #370094A
Price$156.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.125 in Shaft Dia., 5.381 in OD, 0.605 in Overall Width, 06 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01317052
MFR #370094A

Mfr description
370094A OIL BATH SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.52/each

Specifications

Dimensions

  • Outside Diameter
    5.381 in
  • Overall Width
    0.605 in
  • Shaft Diameter
    4.125 in
  • Weight
    0.68 lbs

Details

  • Construction Description
    Wheel Seal Classic-One Piece, 3 Sealing Lips Spring Loaded
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    06 Design
  • Design Type
    06
  • Lip Material
    Nitrile
  • Lip Type
    Triple Lip with Spring
  • Manufacturer Upc Number
    053893527796
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Seal Type
    Triple Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Heavy Duty Truck & Trailer Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)