Motion
370106A
Nitrile Oil Seal - Solid, 4.166 in Shaft Dia., 5.506 in OD, 0.605 in Overall Width, 06 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317054
MFR #370106A
List Price$101.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.166 in Shaft Dia., 5.506 in OD, 0.605 in Overall Width, 06 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317054
MFR #370106A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.08/each for your price

Overview

Mfr description
370106A OIL BATH SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.166 in
  • Outside Diameter
    5.506 in
  • Overall Width
    0.605 in
  • Design Type
    06
  • Seal Type
    Triple Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Triple Lip with Spring
  • Description Keyword
    06 Design
  • Manufacturer Upc Number
    053893527802
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Construction Description
    Wheel Seal Classic-One Piece, 3 Sealing Lips Spring Loaded
  • Typical Application
    Heavy Duty Truck & Trailer Hubs
  • Weight
    0.71 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought