Motion
370120A
Nitrile Oil Seal - Solid, 5.500 in Shaft Dia., 7.256 in OD, 1.188 in Overall Width, 03 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317060
MFR #370120A
Price$263.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 5.500 in Shaft Dia., 7.256 in OD, 1.188 in Overall Width, 03 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317060
MFR #370120A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$263.29/each

Specifications

Dimensions

  • Outside Diameter
    7.256 in
  • Overall Width
    1.188 in
  • Shaft Diameter
    5.500 in
  • Weight
    1.18 lbs

Details

  • Construction Description
    Wheel Seal Classic-One Piece, 3 Sealing Lips Spring Loaded
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    03 Design
  • Design Type
    03
  • Lip Material
    Nitrile
  • Lip Type
    Triple Lip with Spring
  • Manufacturer Upc Number
    053893527840
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Seal Type
    Triple Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Heavy Duty Truck & Trailer Hubs

Overview

Mfr description
370120A OIL BATH SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought