Motion
370150A
Nitrile Oil Seal - Solid, 2.875 in Shaft Dia., 3.889 in OD, 0.500 in Overall Width, 07 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01317075
MFR #370150A
Price$102.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.875 in Shaft Dia., 3.889 in OD, 0.500 in Overall Width, 07 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01317075
MFR #370150A

Mfr description
370150A OIL BATH SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.34/each

Specifications

Dimensions

  • Outside Diameter
    3.889 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    2.875 in
  • Weight
    0.33 lbs

Details

  • Construction Description
    Wheel Seal Plus-One Piece, 4 Sealing Lips, Spring Loaded
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    07 Design
  • Design Type
    07
  • Lip Material
    Nitrile
  • Lip Type
    Quadruple Lip with Spring
  • Manufacturer Upc Number
    053893527932
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Seal Type
    Quadruple Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Heavy Duty Truck & Trailer Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)