Motion
3348
Nitrile Oil Seal - Solid, 1.299 in Shaft Dia., 2.048 in OD, 0.490 in Overall Width, 47 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01317131
MFR #3348
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.299 in Shaft Dia., 2.048 in OD, 0.490 in Overall Width, 47 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01317131
MFR #3348

Mfr description
3348 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.048 in
  • Overall Width
    0.490 in
  • Shaft Diameter
    1.299 in

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    47 Design
  • Design Type
    47
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893464367
  • ManufacturerName (description attribute)
    Timken National Seals
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)