Motion
3813
Silicone Oil Seal - Solid, 2.625 in Shaft Dia., 3.700 in OD, 0.500 in Overall Width, 64 Design, Silicone Lip Material
MI ITEM #01317244
MFR #3813
Your Price$110.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 2.625 in Shaft Dia., 3.700 in OD, 0.500 in Overall Width, 64 Design, Silicone Lip Material
MI ITEM #01317244
MFR #3813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.33/each(List $118.20)

Overview

Mfr description
3813 SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.625 in
  • Outside Diameter
    3.700 in
  • Overall Width
    0.500 in
  • Design Type
    64
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Silicone
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    64 Design
  • Casing
    With Inner Case
  • Manufacturer Upc Number
    053893464749
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.020 in at 4200 rpm
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.38 lbs
  • Continuous Temperature Range
    -80 to 350°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text