Motion
412015V
Viton Oil Seal - Solid, 2.125 in Shaft Dia., 3.005 in OD, 0.375 in Overall Width, 41 Design, FKM-Viton Lip Material
MI ITEM #01317260
MFR #412015V
Price$162.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viton Oil Seal - Solid, 2.125 in Shaft Dia., 3.005 in OD, 0.375 in Overall Width, 41 Design, FKM-Viton Lip Material
MI ITEM #01317260
MFR #412015V

Mfr description
412015V SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.96/each

Specifications

Dimensions

  • Outside Diameter
    3.005 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    2.125 in
  • Weight
    0.16 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    41 Design
  • Design Type
    41
  • Lip Material
    Viton
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893506418
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)