Motion
5697
Oil Seal - Solid, 1.875 in Shaft Dia., 3.150 in OD, 0.315 in Overall Width
Mi Item #01317350
MFR #5697
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.875 in Shaft Dia., 3.150 in OD, 0.315 in Overall Width
Mi Item #01317350
MFR #5697

Mfr description
5697 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.150 in
  • Overall Width
    0.315 in
  • Shaft Diameter
    1.875 in
  • Weight
    0.15 lbs

Details

  • Manufacturer Upc Number
    053893466408
  • Model Number
    #
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)