Motion
5397
Oil Seal - Solid, 2.121 in Shaft Dia., 3.350 in OD, 0.500 in Overall Width
MI ITEM #01317353
MFR #5397
Your Price$58.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.121 in Shaft Dia., 3.350 in OD, 0.500 in Overall Width
MI ITEM #01317353
MFR #5397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.53/each(List $80.78)

Overview

Mfr description
5397 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.121 in
  • Outside Diameter
    3.350 in
  • Overall Width
    0.500 in
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893465937
  • Weight
    0.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text