Motion
710072
Nitrile Oil Seal - Solid, 2.244 in Shaft Dia., 3.121 in OD, 0.531 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317410
MFR #710072
Price$44.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.244 in Shaft Dia., 3.121 in OD, 0.531 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317410
MFR #710072

Mfr description
710072 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.90/each

Specifications

Dimensions

  • Outside Diameter
    3.121 in
  • Overall Width
    0.531 in
  • Shaft Diameter
    2.244 in
  • Weight
    0.19 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case, Special
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    Design
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893496702
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Special - Consult Federal Mogul

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)