Motion
4763S
Nitrile Oil Seal - Solid, 1.625 in Shaft Dia., 2.566 in OD, 0.437 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01317430
MFR #4763S
Price$27.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.625 in Shaft Dia., 2.566 in OD, 0.437 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01317430
MFR #4763S

Mfr description
4763S OIL SEAL
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.47/each

Specifications

Dimensions

  • Outside Diameter
    2.566 in
  • Overall Width
    0.437 in
  • Shaft Diameter
    1.625 in
  • Weight
    0.10 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention, Special
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    Design
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893510477
  • ManufacturerName (description attribute)
    Timken National Seals
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Special - Consult Federal Mogul
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)