Motion
40522S
Nitrile Oil Seal - Solid, 1.375 in Shaft Dia., 2.004 in OD, 0.250 in Overall Width, 4S Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317434
MFR #40522S
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.375 in Shaft Dia., 2.004 in OD, 0.250 in Overall Width, 4S Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317434
MFR #40522S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.55/each

Specifications

Dimensions

  • Outside Diameter
    2.004 in
  • Overall Width
    0.250 in
  • Shaft Diameter
    1.375 in
  • Weight
    0.07 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    4S Design
  • Design Type
    4S
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893505701
  • ManufacturerName (description attribute)
    Timken National Seals
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Overview

Mfr description
40522S OIL SEAL
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought