Motion
204507
Nitrile Oil Seal - Solid, 1.250 in Shaft Dia., 1.983 in OD, 0.250 in Overall Width, 204 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317471
MFR #204507
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.250 in Shaft Dia., 1.983 in OD, 0.250 in Overall Width, 204 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317471
MFR #204507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.53/each

Specifications

Dimensions

  • Outside Diameter
    1.983 in
  • Overall Width
    0.250 in
  • Shaft Diameter
    1.250 in
  • Weight
    0.08 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    204 Design
  • Design Type
    204
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893469478
  • ManufacturerName (description attribute)
    Timken National Seals
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Overview

Mfr description
204507 OIL SEAL
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought