Motion
314267N
Polyacrylate Oil Seal - Solid, 0.625 in Shaft Dia., 1.005 in OD, 0.125 in Overall Width, 31 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01317496
MFR #314267N
Price$15.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 0.625 in Shaft Dia., 1.005 in OD, 0.125 in Overall Width, 31 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01317496
MFR #314267N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.27/each

Specifications

Dimensions

  • Outside Diameter
    1.005 in
  • Overall Width
    0.125 in
  • Shaft Diameter
    0.625 in
  • Weight
    0.03 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -20 to 300°F
  • Description Keyword
    31 Design
  • Design Type
    31
  • Lip Material
    Polyacrylate
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893504179
  • ManufacturerName (description attribute)
    Timken National Seals
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Overview

Mfr description
314267N OIL SEAL
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought