Motion
470004
Nitrile Oil Seal - Solid, 0.469 in Shaft Dia., 1.126 in OD, 0.375 in Overall Width, 47 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317549
MFR #470004
Your Price$18.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 0.469 in Shaft Dia., 1.126 in OD, 0.375 in Overall Width, 47 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317549
MFR #470004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.19/each(List $25.09)

Overview

Mfr description
470004 OIL SEAL
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.469 in
  • Outside Diameter
    1.126 in
  • Overall Width
    0.375 in
  • Design Type
    47
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    47 Design
  • ManufacturerName (description attribute)
    Timken National Seals
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893490175
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.04 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text