Overview
Mfr description
471076V OIL SEAL
Specifications
- Solid / SplitSolid
- Shaft Diameter1.031 in
- Outside Diameter1.579 in
- Overall Width0.312 in
- Design Type47
- Seal TypeDouble Lip with Spring
- Lip MaterialViton
- Lip TypeMulti-Lip with Spring
- Description Keyword47 Design
- CasingWithout Inner Case
- Manufacturer Upc Number053893525815
- Max Shaft Surface Speed3000 fpm
- Misalignment Tolerance0.015 in at 800 rpm; 0.010 in at 4200 rpm
- Construction DescriptionDual Lip, Spring Loaded Without Inner Case
- Typical ApplicationGeneral Purpose
- Weight0.03 lbs
- Continuous Temperature Range-40 to 400°F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data