Motion
471195
Nitrile Oil Seal - Solid, 1.937 in Shaft Dia., 2.506 in OD, 0.375 in Overall Width, 47 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01317577
MFR #471195
Price$29.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.937 in Shaft Dia., 2.506 in OD, 0.375 in Overall Width, 47 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01317577
MFR #471195

Mfr description
471195 OIL SEAL
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.47/each

Specifications

Dimensions

  • Outside Diameter
    2.506 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    1.937 in
  • Weight
    0.09 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    47 Design
  • Design Type
    47
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893491493
  • ManufacturerName (description attribute)
    Timken National Seals
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)