Motion
11090
Nitrile Oil Seal - Solid, 1.125 in Shaft Dia., 1.624 in OD, 0.313 in Overall Width, P2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01317610
MFR #11090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.125 in Shaft Dia., 1.624 in OD, 0.313 in Overall Width, P2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01317610
MFR #11090

Mfr description
11090 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.624 in
  • Overall Width
    0.313 in
  • Shaft Diameter
    1.125 in
  • Weight
    0.068 lb

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    P2 Design
  • Design Type
    P2
  • Lip Material
    Nitrile Rubber (NBR)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Recommended Where Assembly Of Shaft Is Aginst The Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)