Motion
39302
Silicone Oil Seal - Solid, 2.125 in Shaft Dia., 3.194 in OD, 0.437 in Overall Width, W-H Design, Silicone Lip Material
Mi Item #01317767
MFR #39302
Price$67.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 2.125 in Shaft Dia., 3.194 in OD, 0.437 in Overall Width, W-H Design, Silicone Lip Material
Mi Item #01317767
MFR #39302

Mfr description
39302 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.98/each

Specifications

Dimensions

  • Outside Diameter
    3.194 in
  • Overall Width
    0.437 in
  • Shaft Diameter
    2.125 in
  • Weight
    0.26 lbs

Details

  • Construction Description
    Clamped Type Seal - Single Element
  • Continuous Temperature Range
    -100 to 450°F
  • Description Keyword
    W-H Design
  • Design Type
    W-H
  • Lip Material
    Silicone
  • Lip Type
    Single Lip with Clamp
  • Manufacturer Upc Number
    053893467405
  • Max Shaft Surface Speed
    6500 fpm
  • Misalignment Tolerance
    0.025 in
  • Seal Type
    Single Lip with Clamp
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)