Motion
39803
Silicone Oil Seal - Solid, 2.500 in Shaft Dia., 3.135 in OD, 0.315 in Overall Width, FW-H Design, Silicone Lip Material
MI ITEM #01317803
MFR #39803
List Price$144.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 2.500 in Shaft Dia., 3.135 in OD, 0.315 in Overall Width, FW-H Design, Silicone Lip Material
MI ITEM #01317803
MFR #39803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.86/each for your price

Overview

Mfr description
39803 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.500 in
  • Outside Diameter
    3.135 in
  • Overall Width
    0.315 in
  • Design Type
    FW-H
  • Seal Type
    Double Lip with Clamp
  • Lip Material
    Silicone
  • Lip Type
    Multi-Lip with Clamp
  • Description Keyword
    FW-H Design
  • Manufacturer Upc Number
    053893467535
  • Max Shaft Surface Speed
    6500 fpm
  • Misalignment Tolerance
    0.025 in
  • Construction Description
    Clamped Type Seal - Dual Element
  • Typical Application
    General Purpose
  • Weight
    0.31 lbs
  • Continuous Temperature Range
    -100 to 450°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought