Motion
39805
Silicone Oil Seal - Solid, 5.118 in Shaft Dia., 5.923 in OD, 0.583 in Overall Width, FW-H Design, Silicone Lip Material
MI ITEM #01317806
MFR #39805
List Price$230.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 5.118 in Shaft Dia., 5.923 in OD, 0.583 in Overall Width, FW-H Design, Silicone Lip Material
MI ITEM #01317806
MFR #39805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.67/each for your price

Overview

Mfr description
39805 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.118 in
  • Outside Diameter
    5.923 in
  • Overall Width
    0.583 in
  • Design Type
    FW-H
  • Seal Type
    Double Lip with Clamp
  • Lip Material
    Silicone
  • Lip Type
    Multi-Lip with Clamp
  • Description Keyword
    FW-H Design
  • Manufacturer Upc Number
    053893467573
  • Max Shaft Surface Speed
    6500 fpm
  • Misalignment Tolerance
    0.025 in
  • Construction Description
    Clamped Type Seal - Dual Element
  • Typical Application
    General Purpose
  • Weight
    0.49 lbs
  • Continuous Temperature Range
    -100 to 450°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought