Motion
3543
Silicone Oil Seal - Solid, 35 mm Shaft Dia., 55.04 mm OD, 14.66 mm Overall Width, 57 Design, Silicone Lip Material
Mi Item #01317823
MFR #3543
Price$40.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 35 mm Shaft Dia., 55.04 mm OD, 14.66 mm Overall Width, 57 Design, Silicone Lip Material
Mi Item #01317823
MFR #3543

Mfr description
3543 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.94/each

Specifications

Dimensions

  • Outside Diameter
    55.04 mm
  • Overall Width
    14.66 mm
  • Shaft Diameter
    35 mm
  • Weight
    0.14 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -80 to 350°F
  • Description Keyword
    57 Design
  • Design Type
    57
  • Lip Material
    Silicone
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893464459
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)