Motion
710065
Nitrile Oil Seal - Solid, 1.181 in Shaft Dia., 2.568 in OD, 1.339 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317826
MFR #710065
List Price$51.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.181 in Shaft Dia., 2.568 in OD, 1.339 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317826
MFR #710065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.48/each for your price

Overview

Mfr description
710065 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.181 in
  • Outside Diameter
    2.568 in
  • Overall Width
    1.339 in
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893496610
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case, Special
  • Typical Application
    Special - Consult Federal Mogul
  • Weight
    0.15 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text